Shop All Business Envelopes
Quality Park
Kraft Coin and Small Parts Envelope, #6, Square Flap, Clasp/Gummed Closure, 3.38 x 6, Kraft, 100PK
Mfr # QUA37010
Zoro # G203475022
product price: $31.15
/pk 100, $0.31/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kraft Paper Stock
- Size #6
- Envelope Closure Clasp; Gummed
- Opening Open End
- Color Brown Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA37010
- Zoro # G203475022
- UPC # 85227370105
- Country of Origin United States
- Category Business Envelopes
Dimensions
Size | #6 |
Exterior Dimensions | 3.38 x 6 |
Trade Size | #6 |
Details
Item | Envelopes/Mailers |
Material | Kraft Paper Stock |
Envelope Closure | Clasp; Gummed |
Opening | Open End |
Color | Brown Kraft |
Format | Standard Format, No Border |
Closure | Clasp/Gummed |
Weight | 28 lb |
Seam Type | Center |
Exterior Material(s) | Kraft Paper Stock |
Flap Type | Square |
Basis Weight | 28 lb Bond |
Description
Quality Park® coin envelopes are the perfect size for the small items you need to contain. Our coin and small parts envelopes hold keys, stamps, coins, seeds, medication, jewelry, charms or any small parts you need to store safely. Made of heavyweight 24 lb brown Kraft stock that's thick and durable enough to hold up to regular home or office wear. These Kraft envelopes are gummed with a moisture-activated adhesive for a strong, durable seal. Stock up on boxes! You'll use these small envelopes everywhere: at home, in the home office, at work and at school. Makes good seed envelopes for the garden. Or use to create dozens of craft projects, from mini books to journal pockets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folder, File, Antmcrb, Ltr, Mla Pk (SMD10338)
- CREATIVITY STREET Yarn Tote, Blue, 10-1/2inH x 12inW (P0000875)
- ADAM EQUIPMENT Compact Counting Bench Scale, Counting (CKT48)
- CRAYOLA Neon Oil Pastels, 12 Assorted Colors, PK12 PK (52-4613)
- QUALITY PARK Interoffice Envelope, Gray, Paper, PK100 (QUA63778)
- QUALITY PARK Envelope Letter Opener, Compact, BK (QU464197)
- QUALITY PARK Catalog Envelope, Brown, Rec Kraft, PK100 (QUA38197)
- QUALITY PARK Invitation Envelope, White, Paper, PK100 (QUA36217)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50662)
- QUALITY PARK Envelope Moistener w/Adhesive, Clear, PK4 (46071)
- TYVEK Tyvek® Flat Envelopes, 12" x 15 1/2", White, 100/Case (TYF1215WH)
- Quality Park Mail Supplies