Shop All Business Envelopes
Quality Park
Invitation Envelope, White, Paper, PK100
Mfr # QUA36417
Zoro # G5776251
product price: $36.29
/pk 100, $0.36/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Opening Side
- Envelope Closure Gummed Flap
- Envelope Size A6
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA36417
- Zoro # G5776251
- UPC # 085227364173
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | A6 |
Width | 6 1/2 in |
Height | 4 3/4 in |
Exterior Dimensions | 4.75 x 6.5 |
Trade Size | A-6 |
Details
Item | Invitation Envelope |
Material | Paper |
Opening | Side |
Envelope Closure | Gummed Flap |
Color | White |
Closure | Gummed Flap |
Weight | 1.125 lbs |
Seam Type | Side |
Flap Type | Square |
Exterior Material(s) | Paper Stock |
Basis Weight | 24 lb Bond |
Finish | Wove |
Description
Invitation Envelope, Material Paper, Envelope Closure Gummed Flap, Color White, Envelope Size A6, Height 4 3/4 in, Width 6 1/2 in, Opening Side, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUELINE Reporter Notebook, Blue (REDAT8B)
- NEENAH PAPER Paper, 56 lb., Outrageous Orchid, PK250 (21951)
- ENDLESS GAMES Rainbow Chasing Light Saber Sword (EN3340168)
- TOPS 5 x 8" American Pride(TM) Writing Pad, Pk12 (TOP75101)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43667)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA43362)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK500 (QUA40765)
- QUALITY PARK Catalog Envelope, Blue, Paper, PK10 (QUA38737)
- QUALITY PARK Envelope, Catalog, 9"X12", Brown, PK250 (41420)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37787)
- ASP Shop Towels Disposable Pull-Box, 10" X 12" 200 Sheets Per Box Pk (1922)
- Quality Park Business Envelopes