Shop All Business Envelopes
Quality Park
Invitation Envelope, White, Paper, PK100
Mfr # QUA10740
Zoro # G5485173
product price: $20.19
/pk 100, $0.20/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Opening Side
- Envelope Size #13-1/2
- Envelope Closure Redi-Strip(TM)
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA10740
- Zoro # G5485173
- UPC # 085227107404
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #13-1/2 |
Width | 5 3/4 in |
Height | 4 3/8 in |
Trade Size | A-2 |
Exterior Dimensions | 4.38 x 5.75 |
Details
Item | Invitation Envelope |
Material | Paper |
Opening | Side |
Envelope Closure | Redi-Strip(TM) |
Color | White |
Closure | Redi-Strip(TM) |
Seam Type | Side |
Weight | 0.96 lbs |
Finish | Wove |
Flap Type | Square |
Exterior Material(s) | Paper Stock |
Basis Weight | 24 lb Bond |
Features | Redi-Strip™ Closure—Once envelopes are stuffed and ready to go, pull off the Redi-Strip® attachments for fast, easy closure. |
Description
Invitation Envelope, Material Paper, Envelope Closure Redi-Strip(TM), Color White, Envelope Size #13-1/2, Height 4 3/8 in, Width 5 3/4 in, Opening Side, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Protector, Sheet, Nongl, Hvywt 50PK (AVE74107)
- BRADY HMIG Label Station 11" x 18" (PD674E)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Orange, 100/Case (G14083E)
- MELISSA & DOUG Hair Stylist Role Play Costume Set (4847)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA37894)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43097)
- QUALITY PARK Envelope, Clsp, Hvydty, 10X13 Pk (QUA38497)
- QUALITY PARK QualityPrk, FILING ENVELOPES, LEGAL SIZE, CAMEO BUFF, 100PK (89606)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37890)
- QUALITY PARK Envlope, 9"X12", FirstClassBorder, Wh, PK100 (44534)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Buff Yellow, Pk (511-100)
- Quality Park Business Envelopes