Shop All Business Envelopes
Quality Park
Interoffice Envelope, Lt.Brwn, Kraft, PK100
Mfr # QUA63664
Zoro # G5661652
product price: $63.45
/pk 100, $0.63/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Size #97
- Envelope Closure Self Adhesive
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA63664
- Zoro # G5661652
- UPC # 085227636645
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #97 |
Width | 13 in |
Height | 10 in |
Exterior Dimensions | 10 x 13 |
Trade Size | #97 |
Details
Item | Interoffice Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | Brown |
Closure | Resealable Self-Adhesive |
Preprinted Message | Inter-Department Delivery; Date; Deliver To; Department; Sent By; Department |
Seam Type | Center |
Basis Weight | 28 lb Bond |
Flap Type | Cheese Blade |
Weight | 5.4 lbs |
Exterior Material(s) | Kraft Paper Stock |
Format/Border | One-Sided Five-Column Format, No Border |
Description
Interoffice Envelopes, Material Kraft, Envelope Closure Self Adhesive, Color Brown, Envelope Size #97, Height 10 in, Width 13 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM 4 Concealed Magnetic Holder (VIMCMH4)
- QUALARC Column Mount Mailbox w/"Decorative Scroll Logo", Bronze (MAN-1401-BZ)
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICSCSM11BE)
- BUSINESS SOURCE Nickel Plated Call Bell (01583)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA43762)
- QUALITY PARK Catalog Envelope, White, Paper, PK250 (QUA41689)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA41467)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA43862)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA37590)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37890)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43090)
- Quality Park Mail Supplies