Shop All Business Envelopes
Quality Park
Interoffice Envelope, Lt.Brwn, Kraft, PK100
Mfr # QUA63564
Zoro # G5602511
product price: $75.99
/pk 100, $0.76/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Size #98
- Envelope Closure String and Button
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA63564
- Zoro # G5602511
- UPC # 085227635648
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #98 |
Width | 15 in |
Height | 10 in |
Trade Size | #98 |
Exterior Dimensions | 10 x 15 |
Details
Item | Interoffice Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | String and Button |
Color | Brown |
Closure | String and Button |
Seam Type | Center |
Flap Type | Cheese Blade |
Weight | 6 lbs |
Format/Border | One-Sided Five-Column Format, No Border |
Preprinted Message | Inter-Department Delivery; Date; Deliver To; Department; Sent By; Department |
Exterior Material(s) | Kraft Paper Stock |
Features | 31 Entry Routing Table |
Basis Weight | 28 lb Bond |
Description
Interoffice Envelopes, Material Kraft, Envelope Closure String and Button, Color Brown, Envelope Size #98, Height 10 in, Width 15 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO ACCO Presstex Report Cover, Prong Clip, Legal, 3" Capacity, Red (30078)
- BROTHER Tape, Indust, 3/4"-Bk/Cl (BRTTZES141)
- PACON Paper Roll, Duo Finish, 48" x 200 ft, White (67004)
- 2000 PLUS Replacement Ink Pad, Red (65473)
- QUALITY PARK Business Envelope, Lt.Brown, Kraft, PK500 (QUA11162)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA43862)
- QUALITY PARK Catalog Envelope, White, Wove, PK100 (QUA43317)
- QUALITY PARK Packing List Envelope, Orange, PK100 (QUA46894)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43567)
- QUALITY PARK Business Envelope, White, Paper, PK30 (QUA69112)
- QUALITY PARK Envlope, 9"X12", FirstClassBorder, Wh, PK100 (44534)
- Quality Park Business Envelopes