Shop All Business Envelopes
Quality Park
Interoffice Envelope, Lt Brown, PK500
Mfr # QUA63262
Zoro # G5805983
product price: $157.99
/pk 500, $0.32/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Clasp with Gummed Flap
- Color Brown
- Width 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA63262
- Zoro # G5805983
- UPC # 085227632623
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Width | 10 3/8 in |
Height | 4 1/2 in |
Exterior Dimensions | 4.5 x 10.38 |
Details
Item | Interoffice Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Clasp with Gummed Flap |
Color | Brown |
Closure | Fold Flap |
Basis Weight | 28 lb Bond |
Preprinted Message | Inter-Department Delivery; Date; Deliver To; Department; Sent By; Department |
Seam Type | Center |
Exterior Material(s) | Kraft Paper Stock |
Format/Border | One-Sided Box-Style Format, No Border |
Weight | 8.776 lbs |
Flap Type | Hub |
Description
Interoffice Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Height 4 1/2 in, Width 10 3/8 in, Opening Top, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Marsh® K-1 Replacement Roller, Black, 1/Each (STMA42)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 5", Clear (4R35)
- ACCO ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Light Blue (25972)
- UNIVERSAL Hardboard Clipboard, 1" Capacity, 8 1/2 x 11, Brown, PK3 (UNV40304VP)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA41460)
- QUALITY PARK Applicator, Envelope Glue (46065)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA11130)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA41665)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA11112)
- QUALITY PARK Business Envelope, White, Paper, PK30 (QUA69112)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 7" x 6" low, Yellow, 1000/Case (PL490)
- Quality Park Mail Supplies