Shop All Business Envelopes
Quality Park
Filing Envelope, Cameo Buff, PK100
Mfr # QUA89606
Zoro # G5541837
product price: $116.99
/pk 100, $1.17/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Size Legal
- Envelope Closure Ungummed Flap
- Color Beige
- Width 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA89606
- Zoro # G5541837
- UPC # 085227896063
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Size | Legal |
Width | 14 3/4 in |
Height | 10 in |
Details
Item | Filing Envelopes |
Material | Kraft |
Envelope Closure | Ungummed Flap |
Color | Beige |
Closure | Ungummed Flap |
Number of Sections | 1 |
Punched/Unpunched | Unpunched |
Tab Cut | Untabbed |
Weight | 10.64 lbs |
Material Type | Paper |
Description
Filing Envelopes, Material Kraft, Envelope Closure Ungummed Flap, Color Beige, Height 10 in, Width 14 3/4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 36", Kraft, 24/Case (S3036K)
- STANLEY JR. Stanley Jr. Toy Drill Plastic Multicolored 1 pc (RP001-SY)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Clear (15A931)
- U-MARK Paint Marker with Reversible Tip, Green (10703)
- QUALITY PARK Catalog Envelope, Ntrl, Cameo Buff, PK100 (QUA54416)
- QUALITY PARK Photo/Doc Envelope, Wht, Fiberboard, PK25 (QUA64019)
- QUALITY PARK Catalog Envelope, Brown, Kraft, PK100 (QUA37797)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA41967)
- QUALITY PARK Business Envelope, Lt.Brown, Kraft, PK500 (QUA11562)
- QUALITY PARK Business Envelope, White, Paper, PK1000 (QUA90020B)
- ASP 27 Point Inspection, 8 1/2" X 11", 2-Part, Form #27-Point, 100 Per Pk Pk (7297)
- Quality Park Business Envelopes