Shop All Business Envelopes
Quality Park
Filing Envelope, Cameo Buff, PK100
Mfr # QUA89604
Zoro # G5754271
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Size Letter
- Envelope Closure Ungummed Flap
- Color Beige
- Width 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quality Park
- MFR # QUA89604
- Zoro # G5754271
- UPC # 085227896049
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Size | Letter |
Width | 11 3/4 in |
Height | 9 1/2 in |
Details
Item | Filing Envelopes |
Material | Kraft |
Envelope Closure | Ungummed Flap |
Color | Beige |
Closure | Ungummed Flap |
Number of Sections | 1 |
Material Type | Paper |
Punched/Unpunched | Unpunched |
Weight | 8.469 lbs |
Tab Cut | Untabbed |
Description
Filing Envelopes, Material Kraft, Envelope Closure Ungummed Flap, Color Beige, Height 9 1/2 in, Width 11 3/4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Industrial Tape, 3.5 Mil, 3"x55 yds., Clear, PK24 (T905350)
- OIC Fastener, Base Only, 2.75" Ctr/Ctr, PK100 (99854)
- SAUNDERS MFG Saunders Recycled Aluminum Forms Holder, Side Opening, 5-5/8" x 9-1/2", Silver (10507)
- ZEBRA PEN Z-Grip Plus Mechanical Pencil Eraser Refill 4pk (83204)
- QUALITY PARK Envelope, No.9, Double Window, White, PK250 (24519)
- QUALITY PARK Photo/Doc Envelope, Wht, Fiberboard, PK25 (QUA64016)
- QUALITY PARK Catalog Envelope, White, Paper, PK500 (QUA40788)
- QUALITY PARK Expandable Envelope, Lt Brown, Kraft, PK25 (QUA93334)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37798)
- QUALITY PARK QualityPrk, FILING ENVELOPES, LEGAL SIZE, CAMEO BUFF, 100PK (89606)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37810)
- Quality Park Mail Supplies