Shop All Business Envelopes
Quality Park
Expandable Envelope, White, PK100
Mfr # QUAR4650
Zoro # G5584801
product price: $256.99
/pk 100, $2.57/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tyvek(R)
- Opening Side
- Envelope Size #15-1/2
- Envelope Closure Self Adhesive
- Expanded Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUAR4650
- Zoro # G5584801
- UPC # 047614146502
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #15-1/2 |
Expanded Width | 12 in |
Height | 12 in |
Width | 16" |
Expanded Depth | 2 in |
Exterior Dimensions | 12 x 16 |
Trade Size | #15 1/2 |
Details
Item | Expandable Envelope |
Material | Tyvek(R) |
Opening | Side |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Self-Adhesive |
Flap Type | Square |
Expansion | 2" |
Exterior Material(s) | DuPont™ Tyvek® |
Features | Lightweight 14 lb Tyvek® |
Weight | 7 lbs |
Seam Type | Center |
Basis Weight | 14 lb Tyvek |
Description
Expandable Envelope, Material Tyvek(R), Envelope Closure Self Adhesive, Color White, Envelope Size #15-1/2, Height 12 in, Expanded Width 12 in, Side Opening, Expanded Depth 2 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA Tub of Letter Tiles, 176 Pieces (867410)
- RITE IN THE RAIN Notebook, Universal, 24 Sheets, Black, PK3 (771FX)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Cobalt Blue (27415)
- SHARPIE Rollerball Pen, Needle Point, Blue, PK12 (2093199)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA44682)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37755)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA44082)
- QUALITY PARK Business Envelope, Lt.Brown, Kraft, PK500 (QUA11362)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK500 (QUA40865)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK25 (QUA42355)
- QUALITY PARK Catalog Envelope, Brown, Rec Kraft, PK100 (QUA38190)
- Quality Park Mail Supplies