Shop All Business Envelopes
Quality Park
Expandable Envelope, White, PK100
Mfr # QUAR4630
Zoro # G5493853
product price: $188.99
/pk 100, $1.89/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tyvek(R)
- Opening Side
- Envelope Size #15
- Envelope Closure Self Adhesive
- Expanded Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUAR4630
- Zoro # G5493853
- UPC # 047614146304
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #15 |
Expanded Width | 10 in |
Height | 10 in |
Width | 15" |
Expanded Depth | 2 in |
Exterior Dimensions | 10 x 15 |
Trade Size | #15 |
Details
Item | Expandable Envelope |
Material | Tyvek(R) |
Opening | Side |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Self-Adhesive |
Flap Type | Square |
Features | Lightweight 14 lb Tyvek® |
Basis Weight | 14 lb Tyvek |
Expansion | 2" |
Seam Type | Center |
Exterior Material(s) | DuPont™ Tyvek® |
Weight | 6 lbs |
Description
Expandable Envelope, Material Tyvek(R), Envelope Closure Self Adhesive, Color White, Envelope Size #15, Height 10 in, Expanded Width 10 in, Side Opening, Expanded Depth 2 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAPRODUCTS Ink Ribbon for Typewriter, Black (R5110)
- TAPE LOGIC Tape Logic® Labels, "Attention - Static Sensitive Devices, 5/8" x 2", Black/Yellow, 500/Roll (DL9010)
- SAFCO Steel Wall Pockets, Letter, Three Pocket, 1 (3172BL)
- U-MARK A10 Paint Marker Red 2mm 12/bx (10104)
- QUALITY PARK Interoffice Envelope, Lt.Brwn, Kraft, PK100 (QUA63564)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA37113)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37835)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43468)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43567)
- QUALITY PARK Envelope, Cd/Dvd, Paper, White, PK100 (62903)
- FILEXEC Filexec Poly Envelope; 3-Hole Punched To Fit In 3-Ring Binder; Clear; Pack 12 (711888500864)
- Quality Park Mail Supplies