Shop All Business Envelopes
Quality Park
Expandable Envelope, White, PK100
Mfr # QUAR4610
Zoro # G5485261
product price: $151.99
/pk 100, $1.52/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tyvek(R)
- Opening Side
- Envelope Size #13-1/2
- Envelope Closure Self Adhesive
- Expanded Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUAR4610
- Zoro # G5485261
- UPC # 047614146106
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #13-1/2 |
Expanded Width | 10 in |
Width | 13" |
Height | 10 in |
Expanded Depth | 2 in |
Trade Size | #13 1/2 |
Exterior Dimensions | 10 x 13 |
Details
Item | Expandable Envelope |
Material | Tyvek(R) |
Opening | Side |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Self-Adhesive |
Exterior Material(s) | DuPont™ Tyvek® |
Features | Lightweight 14 lb Tyvek® |
Basis Weight | 14 lb Tyvek |
Weight | 6 lbs |
Seam Type | Center |
Flap Type | Square |
Expansion | 2" |
Description
Expandable Envelope, Material Tyvek(R), Envelope Closure Self Adhesive, Color White, Envelope Size #13-1/2, Height 10 in, Expanded Width 10 in, Side Opening, Expanded Depth 2 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX Heavy-DutytapleRemover, (RZ-3F BLACK)
- ZORO SELECT Corrugated Boxes, 9" x 5" x 3" , Kraft, 25/Bundle (55VG34)
- SCHOOL ZONE PUBLISHING Math 1-2 Flash Card, PK4 (04046)
- TOPS Form, Time Card, 3.5X8.5 Pk (TOP1291)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA41460)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43568)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA43662)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA41565)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37775)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA44682)
- UNIVERSAL ONE Catalog Envelope, 6-1/2in.H, #7, PK500 (UNV35303)
- Quality Park Business Envelopes