Shop All Business Envelopes
Quality Park
Expandable Envelope, White, PK100
Mfr # QUAR4492
Zoro # G5630913
product price: $282.99
/pk 100, $2.83/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tyvek(R)
- Opening Side
- Envelope Closure Self Adhesive
- Envelope Size #15-1/2
- Expanded Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUAR4492
- Zoro # G5630913
- UPC # 047614144928
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #15-1/2 |
Expanded Width | 12 in |
Height | 12 in |
Width | 16" |
Expanded Depth | 2 in |
Trade Size | #15 1/2 |
Exterior Dimensions | 12 x 16 |
Details
Item | Expandable Envelope |
Material | Tyvek(R) |
Opening | Side |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Self-Adhesive |
Basis Weight | 18 lb Tyvek |
Exterior Material(s) | DuPont™ Tyvek® |
Expansion | 2" |
Features | Heavyweight 18 lb Tyvek® |
Seam Type | Center |
Weight | 11 lbs |
Flap Type | Square |
Description
Expandable Envelope, Material Tyvek(R), Envelope Closure Self Adhesive, Color White, Envelope Size #15-1/2, Height 12 in, Expanded Width 12 in, Side Opening, Expanded Depth 2 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKURA 30181 Pigma Micron Pen #01 0.25mm (SA379400)
- PROSKIT Network Maintenance Kit (PK-4013)
- SANFORD Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Black Ink, Dozen (3331131C)
- ELECTRIDUCT Yellow Loom Tool Kit- for Bundles from 1/4" to 1" (1 Small/1 Large) (WL-TOOL-YW-KIT)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK25 (QUA42356)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA11118)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50160)
- QUALITY PARK Packing List Envelope, Orange, PK1000 (QUA46896)
- QUALITY PARK Products Redi-Strip Security Tinted EnvelopeWhite (QUA44929)
- QUALITY PARK Catalog Envelope, Exec Gray, Kraft, PK100 (QUA38597)
- ASP Hvy Dty Deal Envelopes (Deal Jackets) Plain, 9 3/8" X 11 3/4": Buff Pk (5521)
- Quality Park Business Envelopes