Shop All Business Envelopes
Quality Park
Expandable Envelope, Lt Brown, Kraft, PK25
Mfr # QUA93338
Zoro # G5562453
product price: $61.95
/pk 25, $2.48/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Self Adhesive
- Envelope Size #15
- Expanded Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA93338
- Zoro # G5562453
- UPC # 085227933386
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #15 |
Expanded Width | 10 in |
Width | 15" |
Height | 10 in |
Expanded Depth | 2 in |
Trade Size | #15 |
Exterior Dimensions | 10 x 15 |
Details
Item | Expandable Envelope |
Material | Kraft |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | Light Brown |
Closure | Self-Adhesive |
Flap Type | Square |
Exterior Material(s) | Kraft Paper Stock |
Weight | 2.54 lbs |
Expansion | 2" |
Seam Type | Center |
Basis Weight | 40 lb Bond |
Description
Expandable Envelope, Material Kraft, Envelope Closure Self Adhesive, Color Light Brown, Envelope Size #15, Height 10 in, Expanded Width 10 in, Top Opening, Expanded Depth 2 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Recycled Sticky Notes, 3 x 3, Yellow, PK18 (UNV28068)
- GRAND HAVEN MAILBOX PLSTC MOCHA 54""H (GHC40M01)
- SHARPIE Industrial Permanent Marker, Fine Bullet Tip, Black, PK12 (13601)
- ZORO SELECT Strapping, Polypropylene, 28 mil (2CXJ3)
- QUALITY PARK Catalog Envelope, Brown, Kraft, PK100 (QUA37797)
- QUALITY PARK Security Envelope, #10, Commercial Flap, Redi-Strip Closure, 4.13 x 9.5, White, 500PK (QUA90019)
- QUALITY PARK Invitation Envelope, White, Paper, PK100 (QUA36217)
- QUALITY PARK Invitation Envelope, White, Paper, PK500 (QUA36226)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA21418)
- QUALITY PARK Envelope, 8-5/8", White, PK250 (24531)
- UNIVERSAL Envelope, 9-1/2 x 12-1/2, Clasp, Brwn, PK100 (UNV35265)
- Quality Park Business Envelopes