Shop All Business Envelopes
Quality Park
Expandable Envelope, White, Poly, PK100
Mfr # QUA46393
Zoro # G5486607
product price: $176.99
/pk 100, $1.77/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Opening Top
- Envelope Size #5-1/4
- Envelope Closure Self Adhesive
- Expanded Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA46393
- Zoro # G5486607
- UPC # 085227463937
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #5-1/4 |
Expanded Width | 13 in |
Height | 13 in |
Width | 16" |
Expanded Depth | 2 in |
Trade Size | #5 1/4 |
Exterior Dimensions | 13 x 16 |
Details
Item | Expandable Envelope |
Material | polypropylene |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Self-Adhesive |
Weight | 7 lbs |
Exterior Material(s) | Polypropylene |
Seam Type | Weld |
Flap Type | Square |
Expansion | 2" |
Description
Expandable Envelope, Material Polypropylene, Envelope Closure Self Adhesive, Color White, Envelope Size #5-1/4, Height 13 in, Expanded Width 13 in, Top Opening, Expanded Depth 2 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® #50 Natural Rubber Tape, 1.9 Mil, 2" x 55 yds., Tan, 6/Case (T90150T6PK)
- ZORO SELECT Bulletin/Whiteboard Combination 36"H x 48"W (1NUH3)
- DETECTAMET Detectable Elephant Stick Pen, Blk Ink, W/Clip, PK50 (105-C110-I02-PA01)
- GBC Cover, Back, Desgn, Poly, Bk Pk (GBC25703)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA37590)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37798)
- QUALITY PARK Expandable Envelope, Lt Brown, Kraft, PK25 (QUA93338)
- QUALITY PARK QualityPrk, FILING ENVELOPES, LEGAL SIZE, CAMEO BUFF, 100PK (89606)
- QUALITY PARK No. 10 Business Security Envelopes, 500PK (QUA90019R)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA69122)
- UNIVERSAL Envelope, 6 x 9, Clasp, Brown, PK100 (UNV35260)
- Quality Park Mail Supplies