Shop All Business Envelopes
Quality Park
Envlope, No.10Regulr, Redi-Strip, Wht, PK500
Mfr # 69022
Zoro # G5769718
product price: $85.99
/pk 500, $0.17/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper Stock
- Size #10
- Opening Open Side
- Envelope Closure Redi-Strip® Adhesive
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # 69022
- Zoro # G5769718
- UPC # 085227690227
- Country of Origin United States
- Category Business Envelopes
Dimensions
Size | #10 |
Exterior Dimensions | 4.13 x 9.5 |
Trade Size | #10 |
Details
Item | Envlope,No.10Regulr,Redi-Strip,Wht,PK500 |
Material | Paper Stock |
Opening | Open Side |
Envelope Closure | Redi-Strip® Adhesive |
Color | White |
Closure | Redi-Strip |
Finish | Wove |
Weight | 24 lb |
Basis Weight | 24 lb Bond |
Seam Type | Diagonal |
Flap Type | Commercial |
Exterior Material(s) | Paper Stock |
Description
Envlope,No.10Regulr,Redi-Strip,Wht,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE Cork Roll, 4ft x 8ft, 6mm Thick (38006)
- BUSINESS SOURCE Clipboard, Standard, 9X12.5 1 Ea (65637)
- SMEAD Top-Tab Folder, 1 Fastener/Pos 1, Legal, 50/BX, MA PK (SMD19510)
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 6/Case (T9023056PK)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43511)
- QUALITY PARK Interoffice Envelope, Gray, Paper, PK100 (QUA63778)
- QUALITY PARK Catalog Envelope, White, Paper, PK250 (QUA37682)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA37894)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43568)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA38090)
- THE WORKSTATION Products Tyvek Tamper-Indicating Envelopes- Plain- 10in.x13in.- White (TH789654)
- Quality Park Business Envelopes