Shop All Business Envelopes
Quality Park
Envlope, 11-1/2"X14-1/2", Catlog, Wht, PK100
Mfr # 44834
Zoro # G5769745
product price: $62.39
/pk 100, $0.62/ea
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #14 1/2
- Material Paper Stock
- Opening Open End
- Envelope Closure Redi-Strip® Adhesive
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # 44834
- Zoro # G5769745
- UPC # 085227448347
- Country of Origin United States
- Category Business Envelopes
Dimensions
Size | #14 1/2 |
Trade Size | #14 1/2 |
Exterior Dimensions | 11.5 x 14.5 |
Details
Item | Envlope,11-1/2"X14-1/2",Catlog,Wht,PK100 |
Material | Paper Stock |
Opening | Open End |
Envelope Closure | Redi-Strip® Adhesive |
Color | White |
Closure | Redi-Strip |
Weight | 6.2 lbs |
Finish | Wove |
Seam Type | Center |
Basis Weight | 28 lb Bond |
Exterior Material(s) | Paper Stock |
Flap Type | Cheese Blade |
Description
Envlope,11-1/2 In.X14-1/2 In.,Catlog,Wht,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINDWARE Qwirkle™ Game (32016W)
- PILOT Ultra Stick Gel Pen, Ultra-Fine 0.4mm, Blue Ink, Clear Barrel, PK12 (35492)
- START INTERNATIONAL Hand Held Label Applicator, Max. Label Width 2-3/8" (LAP65-60)
- UNIVERSAL Multi Paper, 8-1/2 x 11 In, White, PK5000 (UNV28230)
- QUALITY PARK Catalog Envelope, White, Paper, PK250 (QUA37682)
- QUALITY PARK Expandable Envelope, White, PK100 (QUAR4630)
- QUALITY PARK Envelope Letter Opener, Compact, BK (QU464197)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA37597)
- QUALITY PARK Catalog Envelope, Red, Paper, PK10 (QUA38734)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43717)
- ASP Peel N Seal Implied Warranty Buyers Guide 1 Part, Qty 100 Pk (8254)
- Quality Park Mail Supplies