Shop All Business Envelopes
Quality Park
Envelope, Cd/Dvd, Paper, White, PK100
Mfr # 62903
Zoro # G5769727
product price: $21.29
/pk 100, $0.21/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper; Polypropylene
- Envelope Closure Ungummed Flap
- Color White
- Load Capacity 1
- Closure Ungummed Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # 62903
- Zoro # G5769727
- UPC # 085227629036
- Country of Origin United States
- Category Business Envelopes
Dimensions
Width | 5" |
Height | 5" |
Details
Item | Envelope,Cd/Dvd,Paper,White,PK100 |
Material | Paper; Polypropylene |
Envelope Closure | Ungummed Flap |
Color | White |
Load Capacity | 1 |
Closure | Ungummed Flap |
Weight | 0.838 lbs |
Media Stored | CD; DVD |
Capacity (text) | 1 |
Media Sleeve Type |
Description
Envelope,Cd/Dvd,Paper,White,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 14x14x8 in (55NM54)
- TICONDEROGA Woodcase Pencil, HB #2, PK96 (13872)
- SIEVEKING The National Locksmith Guide Modern Safe Opening Book (SVK-MS-OPN-BOOK)
- ZORO SELECT Double Wall Boxes, 13" x 13" x 13", Kraft, 15/Bundle (22XM12)
- QUALITY PARK Interoffice Envelope, Lt Brown, PK100 (QUA63562)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA41967)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA37597)
- QUALITY PARK Quality Park 93338 Redi-Strip Kraft Expansion Envelope Side Seam 10 x 15 x 2 Brown 25 Pack (93338)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37810)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37775)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43090)
- Quality Park Business Envelopes