Shop All Business Envelopes
Quality Park
Envelope, Catalog, 9"X12", Brown, PK250
Mfr # 41420
Zoro # G5727331
product price: $87.15
/pk 250, $0.35/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft Paper Stock
- Size #10 1/2
- Opening Open End
- Envelope Closure Redi-Strip® Adhesive
- Color Brown Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # 41420
- Zoro # G5727331
- UPC # 085227414205
- Country of Origin United States
- Category Business Envelopes
Dimensions
Size | #10 1/2 |
Interior Dimensions | 9 x 12 |
Exterior Dimensions | 9 x 12 |
Trade Size | #10 1/2 |
Details
Item | Envelope,Catalog,9"X12",Brown,PK250 |
Material | Kraft Paper Stock |
Opening | Open End |
Envelope Closure | Redi-Strip® Adhesive |
Color | Brown Kraft |
Closure | Redi-Strip |
Weight | 24 lb |
Flap Type | Cheese Blade |
Seam Type | Center |
Exterior Material(s) | Kraft Paper Stock |
Matching Coordinated Products | Quality Park™ 41620 High Bulk Redi-Strip™ Catalog Envelopes |
Basis Weight | 24 lb Bond |
Description
Envelope,Catalog,9 In.X12 In.,Brown,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Clear Push Pins, PK400 (31306)
- SPARCO Cash Box, w/ 2 Keys, 10 Compartments, 15-2/5"x10-1/2"x2-1/4, GY (SPR15500)
- SEALER SALES Light Duty: 16"W x 6"H x 20"L Shrink Tunnel, 110V, Tabletop (ST-1606-20-110V-Tabletop)
- LEXMARK Transfer Belt Assembly (40X9929)
- QUALITY PARK Envelope, Clasp, Hd, 11.5X14.5 Pk (QUA37905)
- QUALITY PARK Interoffice Envelope, Lt Brown, PK100 (QUA63562)
- QUALITY PARK Invitation Envelope, White, Paper, PK100 (QUA36417)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA69122)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43097)
- QUALITY PARK Invitation Envelope, White, Paper, PK100 (QUA36217)
- ASP Plastic Protective Sleeve, 2 3/16" X 1 5/16", Boxes Of 250 Pk (743)
- Quality Park Business Envelopes