Shop All Business Envelopes
Quality Park
Envelope, Catalog, 10"X13", Brown, PK250
Mfr # 41620
Zoro # G5727325
product price: $103.99
/pk 250, $0.42/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #13 1/2
- Material Kraft Paper Stock
- Opening Open End
- Envelope Closure Redi-Strip® Adhesive
- Color Brown Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # 41620
- Zoro # G5727325
- UPC # 085227416209
- Country of Origin United States
- Category Business Envelopes
Dimensions
Size | #13 1/2 |
Trade Size | #13 1/2 |
Interior Dimensions | 10 x 13 |
Exterior Dimensions | 10 x 13 |
Details
Item | Envelope,Catalog,10"X13",Brown,PK250 |
Material | Kraft Paper Stock |
Opening | Open End |
Envelope Closure | Redi-Strip® Adhesive |
Color | Brown Kraft |
Closure | Redi-Strip |
Weight | 24 lb |
Basis Weight | 24 lb Bond |
Matching Coordinated Products | Quality Park™ 41420 High Bulk Redi-Strip™ Catalog Envelopes |
Exterior Material(s) | Kraft Paper Stock |
Seam Type | Center |
Flap Type | Cheese Blade |
Description
Envelope,Catalog,10 In.X13 In.,Brown,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Color Pencil, Short Barrel, Assorted, PK12 (684112)
- BROTHER Ultra High Yield Toner Cartridge 20K YLD (TN890)
- EUREKA Cat in the Hat™ Blue Deco Trim®, 37 Feet/Pack, PK6 (845017)
- TAPE LOGIC Tape Logic® Heavy-Duty Strapping Tape Dispenser, 1", Gray, 1/Each (TDML1)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37815)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37787)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43517)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37890)
- QUALITY PARK Envlope, 9"X12", FirstClassBorder, Wh, PK100 (44534)
- QUALITY PARK Envelope, Cd/Dvd, Paper, White, PK100 (62903)
- QUALITY PARK Interoffice Envelope, Lt Brown, PK100 (QUA63562)
- Quality Park Mail Supplies