Shop All Business Envelopes
Quality Park
Envelope, 6-1/2"X9-1/2", Catalog, Wht, PK100
Mfr # 44334
Zoro # G5727298
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #1 3/4
- Material Paper Stock
- Opening Open End
- Envelope Closure Redi-Strip® Adhesive
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quality Park
- MFR # 44334
- Zoro # G5727298
- UPC # 085227443342
- Country of Origin United States
- Category Business Envelopes
Dimensions
Size | #1 3/4 |
Exterior Dimensions | 6.5 x 9.5 |
Trade Size | #1 3/4 |
Details
Item | Envelope,6-1/2"X9-1/2",Catalog,Wht,PK100 |
Material | Paper Stock |
Opening | Open End |
Envelope Closure | Redi-Strip® Adhesive |
Color | White |
Closure | Redi-Strip |
Product Type | Envelope,6-1/2"X9-1/2",Catalog,Wht,PK100 |
Weight | 28 lb |
Finish | Wove |
Seam Type | Center |
Flap Type | Cheese Blade |
Basis Weight | 28 lb Bond |
Exterior Material(s) | Paper Stock |
Description
Envelope,6-1/2 In.X9-1/2 In.,Catalog,Wht,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 14" x 11" x 11", Kraft, 25/Bundle (22XK92)
- IRWIN SNIPS MULTI-PURP 11-3/4"" (21304ZR)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Patriot GMB515B01 Rural Mailbox, 1200 cu-in Capacity, Plastic (GMB515B01)
- UNIVERSAL Colored Paper, 20lb, 81/2x11, PK500 (UNV11205)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA43862)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50262)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43617)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA41665)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37893)
- QUALITY PARK No-Tear Envelope, White, Poly, PK100 (QUA77397)
- ASP Vhicl Deal Envelopes (Deal Jackets)Plain, 9" X 12", 100 Per Pk: Blue Pk (522)
- Quality Park Business Envelopes