Shop All Mailer Envelopes
Quality Park
Double Window Envelope, White, Paper, PK500
Mfr # QUA24524
Zoro # G5638227
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Windows 2
- Window Position Upper Left; Lower Left
- Width 8.88 in
- Envelope Size #9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quality Park
- MFR # QUA24524
- Zoro # G5638227
- UPC # 085227245243
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 8.88 in |
Envelope Size | #9 |
Length | 3.88 in |
Bottom Window Width | 4 in |
Top Window Width | 3 1/2 in |
Window Height | 1 1/4 in |
Window Width | 3 1/2 in |
Top Window Height | 1 1/4 in |
Bottom Window Height | 1 in |
Height | 3 7/8 in |
Window Size | 4 x 1; 3.5 x 1.25 |
Description
Window Envelopes, Envelope Closure Gummed Flap, Paper Stock, White, Envelope Size #9, Height 3 7/8 in, Width 8 7/8 in, Security Tint Yes, Number of Windows 2, Window Position Bottom Left/Top Left, Window Height 1 1/4 in, Window Width 3 1/2 in, Top Window Height 1 1/4 in, Top Window Width 3 1/2 in, Bottom Window Height 1 in, Bottom Window Width 4 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART BINDER VIEW D-RING 2 IN BLUE (2006481)
- TOY TIME Toy Time Zig Zag Car- Ride-On Toy for Kids Ages 3 and Up- Twist and Turn Scooter in Green (334989AAE)
- ZORO SELECT Anti-Static Bubble Bag, Size 3/16", 12" W, Bags per Case: 200 (56LT36)
- DACASSO Black Leather Multi-Purpose Desk Supply Organizer (A1048)
- QUALITY PARK Envelope, Catlg, Rdistrp, Krft Pk (QUA41420)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA24550)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA24539)
- QUALITY PARK Gummed Clasp Envelope, 28Lb, 3-3/8x6in, 100PK (37010)
- QUALITY PARK Redi-Strip Security Tinted Envelope, #10 1/2, Square, 9x12, Wht, PK100 (QUA44926)
- QUALITY PARK Window Envelope, White, Paper, PK500 (QUA21012)
- QUALITY PARK Window Envelope w/Tint, White, Paper, PK500 (QUA21412)
- Quality Park Mail Supplies