Shop All Mailer Envelopes
Quality Park
Dbl Window Envelope, White, Paper, PK500
Mfr # QUA24559
Zoro # G5631805
product price: $116.99
/pk 500, $0.23/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Windows 2
- Window Position Upper Left; Lower Left
- Width 9-1/2 in
- Envelope Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA24559
- Zoro # G5631805
- UPC # 085227245595
- Country of Origin Singapore
- Category Mailer Envelopes
Dimensions
Width | 9-1/2 in |
Envelope Size | #10 |
Length | 4.13 in |
Height | 4 1/8 in |
Window Width | 3 1/2 in |
Window Height | 7/8 in |
Bottom Window Width | 4 in |
Bottom Window Height | 1 in |
Top Window Height | 7/8 in |
Top Window Width | 3 1/2 in |
Window Size | 4 x 1; 3.5 x 0.88 |
Description
Window Envelopes, Envelope Closure Self Adhesive, Paper Stock, White, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Security Tint Yes, Number of Windows 2, Window Position Bottom Left/Top Left, Window Height 7/8 in, Window Width 3 1/2 in, Top Window Height 7/8 in, Top Window Width 3 1/2 in, Bottom Window Height 1 in, Bottom Window Width 4 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVEX 10'' x 6'' Attention Receiving Matte Paper Permanent Label, 250PK (323SHIP10X6A)
- ZORO SELECT 40" x 18" Open Poly Bags, 2 mil, Clear (5DTK2)
- MIDWEST FASTENER 1/2" x 7/8" Gray Nylon Plastic Knock-Out Seals 8PK (76461)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (1NUL7)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA24532)
- QUALITY PARK Double Window Envelope, White, Paper, PK500 (QUA24524)
- QUALITY PARK QualityPrk, JUMBO SIZE KRAFT ENVELOPE, FOLD FLAP CLOSURE, 15 X 20, BROWN KRAFT, 25PK (42355)
- QUALITY PARK Envelope, Catalog, Plain, 9X12 Pk (QUAR1462)
- QUALITY PARK Envelope, Catalg, 1Stcls, 9X12 Pk (QUAR1470)
- QUALITY PARK Redi-Strip Security Tinted Envelope, #10 1/2, Square, 9x12, Wht, PK100 (QUA44926)
- SCHOOL SMART ENVELOPE KRAFT CLASP 6.5X9.5 BOX OF 100 PK (85040)
- Quality Park Mailing Tubes & Cartons