Shop All Mailer Envelopes
Quality Park
Dbl Window Envelope, White, Paper, PK500
Mfr # QUA24550
Zoro # G5552644
product price: $94.35
/pk 500, $0.19/ea
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Windows 2
- Width 9-1/2 in
- Window Position Upper Left; Lower Left
- Envelope Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA24550
- Zoro # G5552644
- UPC # 085227245502
- Country of Origin Singapore
- Category Mailer Envelopes
Dimensions
Width | 9-1/2 in |
Envelope Size | #10 |
Length | 4.13 in |
Top Window Width | 3 1/2 in |
Bottom Window Height | 1 in |
Top Window Height | 7/8 in |
Window Height | 7/8 in |
Window Width | 3 1/2 in |
Bottom Window Width | 4 in |
Height | 4 1/8 in |
Window Size | 4 x 1; 3.5 x 0.88 |
Description
Window Envelopes, Envelope Closure Gummed Flap, Paper Stock, White, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Security Tint Yes, Number of Windows 2, Window Position Bottom Left/Top Left, Window Height 7/8 in, Window Width 3 1/2 in, Top Window Height 7/8 in, Top Window Width 3 1/2 in, Bottom Window Height 1 in, Bottom Window Width 4 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 12 x 17" Wirebound Monthly Wall Calendar (PM52-28)
- FECHOMETAL USA Band, 304 Stainless Steel, 1.1/4"X0.044"X100Ft (FTA9311317000E)
- BRADY Printer Kit, Single Color, 3/4 (M210-KIT)
- MAGNA VISUAL Magnetic Picture Hanger, 4 in. x 6 in. (PH-10)
- QUALITY PARK Window Envelope, White, Paper, PK500 (QUA67418)
- QUALITY PARK Window Envelope, White, Paper, PK500 (QUA21332)
- QUALITY PARK Window Envelope w/Tint, White, Paper, PK500 (QUA21212)
- QUALITY PARK Window Envelope w/Tint, White, Paper, PK500 (QUA21412)
- QUALITY PARK Multimedia Mailer, Wht, Paperboard, PK100 (QUA64117)
- QUALITY PARK QualityPrk, JUMBO SIZE KRAFT ENVELOPE, FOLD FLAP CLOSURE, 14 X 18, BROWN KRAFT, 25PK (42354)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 10" x 12", Yellow, 500/Case (PL428)
- Quality Park Mailer Envelopes