Shop All Mailer Envelopes
Quality Park
Dbl Window Envelope, White, Paper, PK500
Mfr # QUA24532
Zoro # G5820455
product price: $80.35
/pk 500, $0.16/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Windows 2
- Width 8.63 in
- Window Position Upper Left; Lower Left
- Envelope Size #8-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA24532
- Zoro # G5820455
- UPC # 085227245328
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 8.63 in |
Envelope Size | #8-5/8 |
Length | 3.63 in |
Top Window Height | 1 1/4 in |
Bottom Window Height | 1 in |
Window Height | 1 1/4 in |
Bottom Window Width | 4 in |
Top Window Width | 3 1/2 in |
Height | 3 5/8 in |
Window Width | 3 1/2 in |
Window Size | 4 x 1; 3.5 x 1.25 |
Description
Window Envelopes, Envelope Closure Gummed Flap, Paper Stock, White, Envelope Size #8-5/8, Height 3 5/8 in, Width 8 5/8 in, Security Tint Yes, Number of Windows 2, Window Position Bottom Left/Top Left, Window Height 1 1/4 in, Window Width 3 1/2 in, Top Window Height 1 1/4 in, Top Window Width 3 1/2 in, Bottom Window Height 1 in, Bottom Window Width 4 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Pink Pearl Eraser, Large, PK12 (70521)
- MELISSA & DOUG Dinosaur Dawn Floor Puzzle (4425)
- SALSBURY INDUSTRIES Standard Post, Black, Powder Coated, In Ground, - (4895BLK)
- SANFORD Sanford Ink 1944745 Magnetic Dry Erase Marker; Black - Fine Tip; 4 per Pack (1944745)
- QUALITY PARK Colored Paper String/Button Inter, PK100 (QUA63574)
- QUALITY PARK Window Envelope, White, Paper, PK500 (QUA21330)
- QUALITY PARK REDI-SEAL CATALOG ENVELOPE, 6 1/2 X 9 1/2, BROWN KRAFT, 100PK (43367)
- QUALITY PARK Quality Park Redi-Strip Catalog Envelopes, "First Class" Print, 10"W x 13"H, White, 100/Pack (44786)
- QUALITY PARK QualityPrk, COLORED ENVELOPE, #10, BANKERS FLAP, GUMMED CLOSURE, 4.13 X 9.5, GREEN, 25PK (11135)
- QUALITY PARK QualityPrk, WINDOW ENVELOPE, #10, BANKERS FLAP, GUMMED CLOSURE, 4.13 X 9.5, WHITE, 500PK (21412)
- ZORO SELECT Mailer Envelope, White, Polyethylene, PK50 (36DZ07)
- Quality Park Mailing Tubes & Cartons