Shop All Business Envelopes
Quality Park
Coin Envelope, Light Brown, Kraft, PK500
Mfr # QUA50662
Zoro # G5804425
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Size #6
- Envelope Closure Gummed Flap
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quality Park
- MFR # QUA50662
- Zoro # G5804425
- UPC # 085227506627
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #6 |
Width | 6 in |
Height | 3 3/8 in |
Trade Size | #6 |
Exterior Dimensions | 3.38 x 6 |
Details
Item | Coin Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Gummed Flap |
Color | Brown |
Closure | Gummed Flap |
Basis Weight | 28 lb Bond |
Weight | 4.342 lbs |
Exterior Material(s) | Kraft Paper Stock |
Flap Type | Square |
Seam Type | Center |
Description
Coin Envelopes, Material Kraft, Envelope Closure Gummed Flap, Color Brown, Envelope Size #6, Height 3 3/8 in, Width 6 in, Opening Top, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scissors, 8 In, Blk Hard Grip Handle (2WFX1)
- LEARNING ADVANTAGE Ten Frames Playing Cards (7293)
- QUALITY RESOURCE GROUP Blank Tag, 6-1/2 x 3-1/8 In, Wht, PK100 (T612-W)
- ARROW FASTENER P22 STAPLE 5/16"" 5050PK (225)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA90020)
- QUALITY PARK Expandable Envelope, White, PK100 (QUAR4630)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK25 (QUA42356)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA37597)
- QUALITY PARK Catalog Envelope, Brown, Rec Kraft, PK100 (QUA38190)
- QUALITY PARK Catalog Envelope, White, Paper, PK250 (QUA41689)
- QUALITY PARK Catalog Envelope, White, Paper, PK500 (QUA37181)
- Quality Park Mail Supplies