Shop All Business Envelopes
Quality Park
Coin Envelope, Light Brown, Kraft, PK500
Mfr # QUA50562
Zoro # G5713303
product price: $46.99
/pk 500, $0.09/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Gummed Flap
- Envelope Size #5-1/2
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA50562
- Zoro # G5713303
- UPC # 085227505620
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #5-1/2 |
Width | 5 1/2 in |
Height | 3 1/8 in |
Exterior Dimensions | 3.13 x 5.5 |
Trade Size | #5 1/2 |
Details
Item | Coin Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Gummed Flap |
Color | Brown |
Closure | Gummed Flap |
Weight | 3.31 lbs |
Features | 28 lb Bond Weight Kraft Stock |
Basis Weight | 28 lb Bond |
Flap Type | Square |
Exterior Material(s) | Kraft Paper Stock |
Seam Type | Center |
Description
Coin Envelopes, Material Kraft, Envelope Closure Gummed Flap, Color Brown, Envelope Size #5-1/2, Height 3 1/8 in, Width 5 1/2 in, Opening Top, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON P23-DHV-3 Printing Calculator (2279C001)
- SUPERIOR TILE CUTTER AND TOOLS Red, Yellow, Black Tile Marker, 6 PK (ST157)
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Assorted Colors, Pk25 (UNV14121)
- ARTISTIC Desk Pad, 24X36", Black (LT81-2MS)
- QUALITY PARK Expandable Envelope, White, PK100 (QUAR4440)
- QUALITY PARK Invitation Envelope, White, Paper, PK50 (QUA10742)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA54301)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43511)
- QUALITY PARK Quality Park 93338 Redi-Strip Kraft Expansion Envelope Side Seam 10 x 15 x 2 Brown 25 Pack (93338)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37815)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA37613)
- Quality Park Mail Supplies