Shop All Business Envelopes
Quality Park
Coin Envelope, Light Brown, Kraft, PK500
Mfr # QUA50560
Zoro # G5729306
product price: $46.99
/pk 500, $0.09/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Gummed Flap
- Envelope Size #5-1/2
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA50560
- Zoro # G5729306
- UPC # 085227505606
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #5-1/2 |
Height | 3 1/8 in |
Width | 5 1/2 in |
Trade Size | #5 1/2 |
Exterior Dimensions | 3.13 x 5.5 |
Details
Item | Coin Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Gummed Flap |
Color | Brown |
Closure | Gummed Flap |
Basis Weight | 20 lb Bond |
Flap Type | Square |
Features | 20 lb Bond Weight Kraft Stock |
Weight | 3 lbs |
Seam Type | Center |
Exterior Material(s) | Kraft Paper Stock |
Description
Coin Envelopes, Material Kraft, Envelope Closure Gummed Flap, Color Brown, Envelope Size #5-1/2, Height 3 1/8 in, Width 5 1/2 in, Opening Top, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON 4423C001 (GI-26) Ink, 14,000 Page-Yield, Yellow (4423C001)
- ZORO SELECT Flat Corrugated Boxes, 20" x 15" x 6", Kraft, 25/Bundle (22XK78)
- MINIGRIP Reclosable Poly Bag Zipper Seal 2" x 2", 2 mil, Clear, Pk1000 (MGBD2P0202)
- UNIVERSAL Woodcase Pencil, #2 HB, Yellow, PK12 (UNV55400)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA44162)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43567)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37805)
- QUALITY PARK Catalog Envelope, White, Paper, PK500 (QUA40788)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37810)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37897)
- ASP Repair Order, 8 1/2" X 11 5/8"-3 Part, 100 Per Pk (Form #Ro-546H-3Pt) Pk (7390)
- Quality Park Business Envelopes