Shop All Business Envelopes
Quality Park
Coin Envelope, Light Brown, Kraft, PK500
Mfr # QUA50462
Zoro # G5662535
product price: $51.99
/pk 500, $0.10/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Gummed Flap
- Envelope Size #5
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA50462
- Zoro # G5662535
- UPC # 085227504623
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #5 |
Height | 2 7/8 in |
Width | 5 1/4 in |
Trade Size | #5 |
Exterior Dimensions | 2.88 x 5.25 |
Details
Item | Coin Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Gummed Flap |
Color | Brown |
Closure | Gummed Flap |
Seam Type | Center |
Flap Type | Square |
Exterior Material(s) | Kraft Paper Stock |
Basis Weight | 28 lb Bond |
Weight | 3.2 lbs |
Description
Coin Envelopes, Material Kraft, Envelope Closure Gummed Flap, Color Brown, Envelope Size #5, Height 2 7/8 in, Width 5 1/4 in, Opening Top, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 8-1/2 x 6-3/4" Wired Planner Pad, 100 Pg (TOP63827)
- LUXOR Wall-Mounted Magnetic Ghost Grid Whiteboard, 48” x 36” (WB4836LB)
- DYKEM Paint Marker, Fine Tip, Black Color Family, Paint (41003)
- IDL PACKAGING Shipping and Moving Box, 10"x10"x10", PK5 (B-101010-5)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA44082)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA44182)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA67218)
- QUALITY PARK Interoffice Envelope, Lt.Brwn, Kraft, PK100 (QUA63666)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA69122)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43097)
- QUALITY PARK Expandable Envelope, White, PK100 (QUAR4610)
- Quality Park Business Envelopes