Shop All Business Envelopes
Quality Park
Coin Envelope, Light Brown, Kraft, PK500
Mfr # QUA50260
Zoro # G5568193
product price: $34.99
/pk 500, $0.07/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Size #3
- Envelope Closure Gummed Flap
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA50260
- Zoro # G5568193
- UPC # 085227502605
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #3 |
Width | 4 1/4 in |
Height | 2 1/2 in |
Trade Size | #3 |
Exterior Dimensions | 2.5 x 4.25 |
Details
Item | Coin Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Gummed Flap |
Color | Brown |
Closure | Gummed Flap |
Seam Type | Center |
Weight | 1.65 lbs |
Flap Type | Round |
Exterior Material(s) | Kraft Paper Stock |
Basis Weight | 20 lb Bond |
Description
Coin Envelopes, Material Kraft, Envelope Closure Gummed Flap, Color Brown, Envelope Size #3, Height 2 1/2 in, Width 4 1/4 in, Opening Top, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 19" x 11" Produce Bags, 0.50 mil, Clear, PK 1500 (55NK46)
- CANON PIXMA TR7020a WH Wireless All-in-One Inkjet Printer, Copy/Print/Scan, White (4460C072)
- TARIFOLD Replacement Pivoting Pockets, PK10 (P090)
- FELLOWES Letter Tray, Black, 1 Comp (65112)
- QUALITY PARK Envelope, Clsp, Hvydty, 9X12 Pk (QUA38490)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA37894)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA69122)
- QUALITY PARK Catalog Envelope, Brown, Kraft, PK100 (QUA37863)
- QUALITY PARK Shipping Envelope, Clear, Plastic, PK1000 (QUA46996)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43617)
- QUALITY PARK Envelope Moistener w/Adhesive, Clear, PK4 (46071)
- Quality Park Business Envelopes