Shop All File Folders
Quality Park
Classification Pockets, 1" Expansion, Kraft, Pk100
Mfr # E9400
Zoro # G5887257
product price: $294.99
/pk 100, $2.95/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Expanded Width 1"
- Color Brown Kraft
- Tab Type Tabless
- Material 6-pt Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # E9400
- Zoro # G5887257
- UPC # 047614794000
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9" |
Expanded Width | 1" |
Size | 9" x 13-3/4" x 1" |
Height | 9" |
Depth | 1" |
Details
Item | Record Retention Jacket |
Color | Brown Kraft |
Tab Type | Tabless |
Material | 6-pt Kraft |
Tab Cut | None |
Features | Reinforced |
Assembly Required | No |
Accessibility | Top Load |
Pocket/Wallet Type | Files/Papers |
Overall Expansion | 1" |
Number of File Pockets | 1 |
Description
Classification Pockets,1 In.Expansion,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 100ft- Yellow (WL-050-100-YL)
- UNIVERSAL Round Message Stamp, SMILEY FACE, Pre-Inked/Re-Inkable, Red (UNV10080)
- ADAM EQUIPMENT Digital Compact Bench Scale 35 lb./16kg Capacity (ABW16)
- BIC Bic BICWOTAPP11BX Wite-Out EZ Correct Correction Tape; White (BICWOTAPP11BX)
- QUALITY PARK Medical File Jacket, Manila, PK100 (63972)
- QUALITY PARK Filing Jacket, 28Lb, 11-3/4x9-1/2in, 100PK (63972)
- QUALITY PARK QualityPrk, PAPER FILE JACKETS, A5, BUFF, 500PK (63872)
- QUALITY PARK Folder, Recrd, Personnel, Flat Pk (QUA69999)
- QUALITY PARK Jacket, Professional, 9.5X12 Pk (QUA63972)
- SMEAD Pressboard Folder, 6 Section, Blue, PK10, Tab Position: Right of Center Position (14030)
- OXFORD Two Pocket Folder, Leather, PK25 (57509)
- Quality Park File Folders