Shop All Mailer Envelopes
Quality Park
Clasp Envelope, 28 lb Bond Weight Kraft, #95, Square Flap, Clasp/Gummed Closure, 10x12, 100PK
Mfr # QUA37895
Zoro # G008996067
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown Kraft
- Material Kraft Paper Stock
- Closure Type Clasp; Gummed
- Overall Width 12 in
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quality Park
- MFR # QUA37895
- Zoro # G008996067
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Overall Width | 12 in |
Overall Length | 10 in |
Compartment Size | #95 |
Details
Item | Envelopes/Mailers |
Color | Brown Kraft |
Material | Kraft Paper Stock |
Closure Type | Clasp; Gummed |
Features | 28 lb Bond Weight Kraft Stock |
Opening | Open End |
Flap Type | Square |
Seam Type | Center |
Description
Heavyweight clasp envelopes are an excellent solution for accessible storage or filing. Whatever your home or office needs are, clasp envelopes can make staying organized easier! Great for projects, filing and mailing, the double prong clasp and reinforced eyelets are durable for repeated use. Envelopes are made of 28-lb stock that is great for extensive handling, as well as mailing. Contents are protected during use to give you assurance that it arrives unharmed. Heavy gumming keeps envelopes securely and permanently sealed when needed. Purchasing envelopes will be at a minimum with the convenient count giving you more time to concentrate on business. Let Quality Park be your envelope source!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Two Pocket File Folder 8-1/2 x 11", PK25 (57538)
- CYNAMED Iris Micro Lab Scissors, 4.5", Cvd, TC (CYZR-0170)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family, 12 PK (81921)
- MEAD Book, Note, 1 Subj, Q/Notes, Wr (MEA06066)
- QUALITY PARK Colored Paper String/Button Inter, PK100 (QUA63574)
- QUALITY PARK QualityPrk, JUMBO SIZE KRAFT ENVELOPE, FOLD FLAP CLOSURE, 14 X 18, BROWN KRAFT, 25PK (42354)
- QUALITY PARK Recycled Mailer, Wht, Polypropylene, PK100 (QUA46199)
- QUALITY PARK Window Envelope, White, Paper, PK500 (QUA90130)
- QUALITY PARK Gummed Clasp Envelope, 28Lb, 9x12in, 100PK (37890)
- QUALITY PARK Window Envelope, White, Paper, PK500 (QUA90063)
- PARTNERS BRAND Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 3", White, 50/Bundle (MFL1183)
- Quality Park Mail Supplies