Shop All Business Envelopes
Quality Park
Catalog Envelope, White, Wove, PK100
Mfr # QUA43317
Zoro # G5569067
product price: $35.99
/pk 100, $0.36/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wove
- Opening Top
- Envelope Closure Self Adhesive
- Envelope Size #1-3/4
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA43317
- Zoro # G5569067
- UPC # 085227433176
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #1-3/4 |
Width | 9 1/2 in |
Height | 6 1/2 in |
Trade Size | #1 3/4 |
Exterior Dimensions | 6.5 x 9.5 |
Details
Item | Catalog Envelopes |
Material | Wove |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Self-Adhesive |
Seam Type | Center |
Weight | 2.19 lbs |
Flap Type | Cheese Blade |
Basis Weight | 28 lb Bond |
Finish | Wove |
Exterior Material(s) | Paper Stock |
Description
Catalog Envelopes, Material Wove, Envelope Closure Self Adhesive, Color White, Envelope Size #1-3/4, Height 6 1/2 in, Width 9 1/2 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO African Animals Finger Puppets, Set of 6 (002020)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 12 PK (82421)
- SHARPIE S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Red Barrel, PK4, 4PK (2154604)
- INNOVERA Remanufactured TN221C Toner, 1400 Page-Yield, Cyan (IVRTN221C)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43097)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK25 (QUA42354)
- QUALITY PARK Expandable Envelope, White, PK100 (QUAR4440)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA44182)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA37894)
- QUALITY PARK Catalog Envelope, White, Paper, PK250 (QUA41688)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50262)
- Quality Park Mail Supplies