Shop All Business Envelopes
Quality Park
Catalog Envelope, White, Paper, PK250
Mfr # QUA41688
Zoro # G5674207
product price: $82.99
/pk 250, $0.33/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Opening Top
- Envelope Size #13-1/2
- Envelope Closure Gummed Flap
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA41688
- Zoro # G5674207
- UPC # 085227416889
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #13-1/2 |
Width | 13 in |
Height | 10 in |
Trade Size | #13 1/2 |
Exterior Dimensions | 10 x 13 |
Details
Item | Catalog Envelopes |
Material | Paper |
Opening | Top |
Envelope Closure | Gummed Flap |
Color | White |
Closure | Gummed Flap |
Flap Type | Square |
Finish | Wove |
Features | 24 lb Bond Weight Paper Stock |
Exterior Material(s) | Paper Stock |
Seam Type | Center |
Weight | 10.1 lbs |
Basis Weight | 24 lb Bond |
Description
Catalog Envelopes, Material Paper, Envelope Closure Gummed Flap, Color White, Envelope Size #13-1/2, Height 10 in, Width 13 in, Opening Top, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Open Seals, Snap-On, 3/4", PK2500 (S34SO2)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Dark Blue, 1000/Case (G11021A)
- MARKAL Paint Crayon, Medium Tip, Fluorescent Green Color Family (61042)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk100 (5ZW31)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA41967)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA44762)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA69122)
- QUALITY PARK Invitation Envelope, Red, Paper, PK25 (QUA11134)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37893)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50160)
- ASP Color Top Detailed Deal Jackets-Printed, 9" X 12", 100 Per Pk: Blue Pk (5612)
- Quality Park Business Envelopes