Shop All Business Envelopes
Quality Park
Catalog Envelope, White, Paper, PK100
Mfr # QUA44786
Zoro # G5655465
product price: $49.99
/pk 100, $0.50/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Opening Top
- Envelope Size #13-1/2
- Envelope Closure Self Adhesive
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA44786
- Zoro # G5655465
- UPC # 085227447869
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #13-1/2 |
Height | 10 in |
Width | 13 in |
Trade Size | #13 1/2 |
Exterior Dimensions | 10 x 13 |
Details
Item | Catalog Envelopes |
Material | Paper |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Self-Adhesive |
Finish | Wove |
Preprinted Message | First Class Mail |
Flap Type | Cheese Blade |
Seam Type | Center |
Exterior Material(s) | Paper Stock |
Features | USPS First Class Mail |
Weight | 4.95 lbs |
Basis Weight | 28 lb Bond |
Format/Border | USPS First Class Mail Format & Border |
Description
Catalog Envelopes, Material Paper, Envelope Closure Self Adhesive, Color White, Envelope Size #13-1/2, Height 10 in, Width 13 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Digital Compact Bench Scale 30 lb./15kg Capacity (RLP-30S)
- ACCU-STAMP2 Message Stamp, Scanned, Red, 36 (038932)
- MALIN CO Wire, Spool, 0.0319 Dia, 269 ft. (01-0319-014S)
- POST-IT Tabs, Post-It, Solid, 2"", Brite Pk (MMM686PLOY)
- QUALITY PARK Envelope, Cd/Dvd, Paper, White, PK100 (62903)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA44562)
- QUALITY PARK Envelope, Self-Seal9"X12", PK100 (43563)
- QUALITY PARK Invitation Envelope, Red, Paper, PK25 (QUA11134)
- QUALITY PARK Filing Envelope, Cameo Buff, PK100 (QUA89604)
- QUALITY PARK Expandable Envelope, White, PK100 (QUAR4610)
- DUCK BRAND ENVELOPE PAD 10.5X15 PK5 (284693)
- Quality Park Mail Supplies