Shop All Business Envelopes
Quality Park
Catalog Envelope, White, Paper, PK100
Mfr # QUA44582
Zoro # G5518825
product price: $35.39
/pk 100, $0.35/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Opening Top
- Envelope Closure Self Adhesive
- Envelope Size #10-1/2
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA44582
- Zoro # G5518825
- UPC # 085227445827
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #10-1/2 |
Width | 12 in |
Height | 9 in |
Exterior Dimensions | 9 x 12 |
Trade Size | #10 1/2 |
Details
Item | Catalog Envelopes |
Material | Paper |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Self-Adhesive |
Finish | Wove |
Weight | 4.12 lbs |
Exterior Material(s) | Paper Stock |
Flap Type | Cheese Blade |
Seam Type | Center |
Basis Weight | 28 lb Bond |
Description
Catalog Envelopes, Material Paper, Envelope Closure Self Adhesive, Color White, Envelope Size #10-1/2, Height 9 in, Width 12 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Polyester Carrier Strips, 2-1/4W (6552)
- UNIVERSAL Filament Tape, 48mmx54.8m, 3" Core (UNV30048)
- 5S SUPPLIES 5S Cleaning Visual Tracking Board Aluminum Dry Erase 36in x 36in (5SDIALYTRACKBRD-3624-DRYERASE)
- ADAM EQUIPMENT Digital Compact Bench Scale 75kg/165 lb. Capacity (GFC 165a)
- QUALITY PARK Applicator, Envelope Glue (46065)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA44182)
- QUALITY PARK Packing List Envelope, Orange, PK100 (QUA46894)
- QUALITY PARK Shipping Envelope, Clear, Plastic, PK1000 (QUA46996)
- QUALITY PARK Envelope, No.9, Double Window, White, PK250 (24519)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37755)
- PARTNERS BRAND Jumbo Envelopes, 17" x 22", Kraft, 100/Case (EN1084)
- Quality Park Business Envelopes