Shop All Business Envelopes
Quality Park
Catalog Envelope, White, Paper, PK100
Mfr # QUA44580
Zoro # G5764586
product price: $64.99
/pk 100, $0.65/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Opening Side
- Envelope Closure Self Adhesive
- Envelope Size #10-1/2
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA44580
- Zoro # G5764586
- UPC # 085227445803
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #10-1/2 |
Width | 9 in |
Height | 12 in |
Trade Size | #10 1/2 |
Exterior Dimensions | 9 x 12 |
Details
Item | Catalog Envelopes |
Material | Paper |
Opening | Side |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Redi-Seal(TM) Self-Adhesive |
Finish | Wove |
Exterior Material(s) | Paper Stock |
Basis Weight | 28 lb Bond |
Flap Type | Cheese Blade |
Weight | 4.38 lbs |
Seam Type | Center |
Description
Catalog Envelopes, Material Paper, Envelope Closure Self Adhesive, Color White, Envelope Size #10-1/2, Height 12 in, Width 9 in, Opening Side, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 18In (1152A)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 24", White, 10/Bundle (22XL79)
- GHENT Display Rail, 48 in. W, 1-1/2 in. H, Clear (H48-SS)
- FELLOWES Copyholder, Inline, Black (FEL8039401)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA41565)
- QUALITY PARK Catalog Envelope, Exec Gray, Kraft, PK100 (QUA38597)
- QUALITY PARK Photo/Doc Envelope, Wht, Fiberboard, PK25 (QUA64016)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43768)
- QUALITY PARK Expandable Envelope, White, PK100 (QUAR4630)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37805)
- CAR DEALER DEPOT Peel N Seal 1-Part Buyers Guide - Backer 8 1/2" X 11", 100 Per Pack Pk (82550)
- Quality Park Mail Supplies