Shop All Business Envelopes
Quality Park
Catalog Envelope, White, Paper, PK100
Mfr # QUA44182
Zoro # G5739501
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Opening Top
- Envelope Size #1
- Envelope Closure Self Adhesive
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quality Park
- MFR # QUA44182
- Zoro # G5739501
- UPC # 085227441829
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #1 |
Width | 9 in |
Height | 6 in |
Exterior Dimensions | 6 x 9 |
Trade Size | #1 |
Details
Item | Catalog Envelopes |
Material | Paper |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Self-Adhesive |
Seam Type | Center |
Basis Weight | 28 lb Bond |
Exterior Material(s) | Paper Stock |
Weight | 2.24 lbs |
Finish | Wove |
Flap Type | Cheese Blade |
Description
Catalog Envelopes, Material Paper, Envelope Closure Self Adhesive, Color White, Envelope Size #1, Height 6 in, Width 9 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Staples, PK2500 (S7035550F)
- INTEGRA Chisel Point Dry Erase Markers, Red, PK12 (ITA33309)
- SEALER SALES 1-1/2in. x 36yds 5mil PTFE Cover (TC-150-5-36)
- OXFORD Two Pocket Folder, Leather, PK25 (57509)
- QUALITY PARK Envelope, Catalog, 9"X12", Brown, PK250 (41420)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA54300)
- QUALITY PARK Catalog Envelope, White, Paper, PK250 (QUA41688)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA44782)
- QUALITY PARK Envelope Letter Opener, Compact, BK (QU464197)
- QUALITY PARK Envelope, 8-5/8", White, PK250 (24531)
- QUALITY PARK Envelope, Clsp, Hvydty, 9X12 Pk (QUA38490)
- Quality Park Business Envelopes