Shop All Business Envelopes
Quality Park
Catalog Envelope, White, Paper, PK100
Mfr # QUA43717
Zoro # G5632681
product price: $45.35
/pk 100, $0.45/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Opening Top
- Envelope Size #13-1/2
- Envelope Closure Self Adhesive
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA43717
- Zoro # G5632681
- UPC # 085227437174
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #13-1/2 |
Width | 13 in |
Height | 10 in |
Trade Size | #13 1/2 |
Exterior Dimensions | 10 x 13 |
Details
Item | Catalog Envelopes |
Material | Paper |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Self-Adhesive |
Weight | 4.87 lbs |
Basis Weight | 28 lb Bond |
Flap Type | Cheese Blade |
Seam Type | Center |
Finish | Wove |
Exterior Material(s) | Paper Stock |
Description
Catalog Envelopes, Material Paper, Envelope Closure Self Adhesive, Color White, Envelope Size #13-1/2, Height 10 in, Width 13 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Super Sticky Notes, 3x3 In., Marrakesh, PK5 (654-5SSAN)
- SHURTAPE Packaging Tape, 100m Lx 48mm W, Clear, PK36 (AP 101)
- ZORO SELECT Merchandise Bags, 11 In. L, PK1000 (5DTY8)
- AVERY DENNISON Numerical Index Tab-73, 8-1/2 x 11", White, PK25 (01073)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA41413)
- QUALITY PARK Envelope, Cd/Dvd, Paper, White, PK100 (62903)
- QUALITY PARK Brown Kraft String and Button Interoffice Envelope, #90, One-Sided Five-Column Format, 9x12, 100PK (QUA63462)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43617)
- QUALITY PARK Expandable Envelope, White, Poly, PK100 (QUA46393)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50160)
- ASP 4Part Hvy-Brite Service Dispatch Nums Wht 4 Digit Set:1000-1999 Pk (2711)
- Quality Park Business Envelopes