Shop All Business Envelopes
Quality Park
Catalog Envelope, White, Paper, PK100
Mfr # QUA43617
Zoro # G5624123
product price: $49.15
/pk 100, $0.49/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Opening Top
- Envelope Closure Self Adhesive
- Envelope Size #12-1/2
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA43617
- Zoro # G5624123
- UPC # 085227436177
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #12-1/2 |
Height | 9 1/2 in |
Width | 12 1/2 in |
Trade Size | #12 1/2 |
Exterior Dimensions | 9.5 x 12.5 |
Details
Item | Catalog Envelopes |
Material | Paper |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Self-Adhesive |
Weight | 4.5 lbs |
Flap Type | Cheese Blade |
Basis Weight | 28 lb Bond |
Finish | Wove |
Seam Type | Center |
Exterior Material(s) | Paper Stock |
Description
Catalog Envelopes, Material Paper, Envelope Closure Self Adhesive, Color White, Envelope Size #12-1/2, Height 9 1/2 in, Width 12 1/2 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A10 Paint Marker White 2mm 12/bx (10105)
- SUPER IMPULSE World's Smallest Uno Card Game Multicolored 110 pc (568)
- ACCO Quartet® Class 3 Classic Comfort Laser Pointer, Jade Green, 500-yds (MP2703TQ)
- ZORO SELECT Steel Strapping Sealer, Manual, Steel (3CUP1)
- QUALITY PARK Catalog Envelope, White, Wove, PK100 (QUA43317)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA41667)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37787)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA54395)
- QUALITY PARK No. 10 Business Security Envelopes, 500PK (QUA90019R)
- QUALITY PARK Catalog Envelope, Brown, Kraft, PK100 (QUA37797)
- ASP Job Ticket/Time Card Rack, 5" X 1 3/4" X 31 5/8" (25 Pockets), 1 Each (7003)
- Quality Park Mail Supplies