Shop All Business Envelopes
Quality Park
Catalog Envelope, White, Paper, PK100
Mfr # QUA43517
Zoro # G5597514
product price: $37.19
/pk 100, $0.37/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Opening Top
- Envelope Size #10-1/2
- Envelope Closure Self Adhesive
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA43517
- Zoro # G5597514
- UPC # 085227435170
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #10-1/2 |
Width | 12 in |
Height | 9 in |
Exterior Dimensions | 9 x 12 |
Trade Size | #10 1/2 |
Details
Item | Catalog Envelopes |
Material | Paper |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Self-Adhesive |
Weight | 4.24 lbs |
Finish | Wove |
Seam Type | Center |
Features | Wove Finish |
Exterior Material(s) | Paper Stock |
Basis Weight | 28 lb Bond |
Flap Type | Cheese Blade |
Description
Catalog Envelopes, Material Paper, Envelope Closure Self Adhesive, Color White, Envelope Size #10-1/2, Height 9 in, Width 12 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Shipping Labels with Sure Feed fo, PK150 (6874)
- TROY M406dn MICR Printer (100871101)
- UNIVERSAL Steno Pads, Gregg Rule, Red Cover, 80 White 6 x 9 Sheets (O5-96920)
- KONICA MINOLTA Cyan High Capacity Toner 6K YLD (A0X5430)
- QUALITY PARK Interoffice Envelope, Lt.Brwn, Kraft, PK100 (QUA63564)
- QUALITY PARK Envlope, 9"X12", FirstClassBorder, Wh, PK100 (44534)
- QUALITY PARK Interoffice Envelope, Lt Brown, PK500 (QUA63262)
- QUALITY PARK Envelope, Clasp, Hd, 11.5X14.5 Pk (QUA37905)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43767)
- QUALITY PARK Interoffice Envelope, Lt.Brwn, Kraft, PK100 (QUA63664)
- ASP Early Bird Envelopes, Qty 100 Pk (7213)
- Quality Park Business Envelopes