Shop All Business Envelopes
Quality Park
Catalog Envelope, White, Paper, PK100
Mfr # QUA41413
Zoro # G5552504
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Opening Top
- Envelope Closure Gummed Flap
- Envelope Size #10-1/2
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quality Park
- MFR # QUA41413
- Zoro # G5552504
- UPC # 085227414137
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #10-1/2 |
Height | 9 in |
Width | 12 in |
Trade Size | #10 1/2 |
Exterior Dimensions | 9 x 12 |
Details
Item | Catalog Envelopes |
Material | Paper |
Opening | Top |
Envelope Closure | Gummed Flap |
Color | White |
Closure | Gummed Flap |
Exterior Material(s) | Paper Stock |
Weight | 4.15 lbs |
Seam Type | Center |
Basis Weight | 28 lb Bond |
Features | 28 lb Bond Weight Paper Stock |
Flap Type | Square |
Finish | Wove |
Description
Catalog Envelopes, Material Paper, Envelope Closure Gummed Flap, Color White, Envelope Size #10-1/2, Height 9 in, Width 12 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 5/8'' Open/Snap On Metal Poly Strapping Seals, 1000PK (S-169)
- BRADY Letter Label, C, 1-1/2in.Hx7/8in.W (1530-C)
- WESTCOTT Scissors, 7" KleenEarth Basic Scissors, Black (15582)
- SHARPIE S-GEL 0.7 MM PEN REFILLS, MEDIUM POINT, BLACK INK, 2PK (2096168)
- QUALITY PARK Interoffice Envelope, Lt.Brwn, Kraft, PK100 (QUA63564)
- QUALITY PARK Packing List Envelope, Orange, PK100 (QUA46894)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA11130)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43090)
- QUALITY PARK Invitation Envelope, Red, Paper, PK25 (QUA11134)
- QUALITY PARK Expandable Envelope, Lt Brown, Kraft, PK25 (QUA93334)
- SUPERSCAN SUPERSCAN® Magnetic Vinyl Envelopes, 5" x 7", Clear, 50/Case (LH216)
- Quality Park Mail Supplies