Shop All Business Envelopes
Quality Park
Catalog Envelope, White, Paper, PK100
Mfr # QUA37693
Zoro # G5517513
product price: $63.49
/pk 100, $0.63/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Opening Side
- Envelope Closure Gummed Flap
- Envelope Size #10-1/2
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA37693
- Zoro # G5517513
- UPC # 085227376930
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #10-1/2 |
Width | 9 in |
Height | 12 in |
Exterior Dimensions | 9 x 12 |
Trade Size | #10 1/2 |
Details
Item | Catalog Envelopes |
Material | Paper |
Opening | Side |
Envelope Closure | Gummed Flap |
Color | White |
Closure | Gummed Flap |
Exterior Material(s) | Paper Stock |
Flap Type | Hub |
Weight | 4.24 lbs |
Seam Type | Center |
Basis Weight | 28 lb Bond |
Finish | Wove |
Description
Catalog Envelopes, Material Paper, Envelope Closure Gummed Flap, Color White, Envelope Size #10-1/2, Height 12 in, Width 9 in, Opening Side, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Full Stapler, 25 Sheet, Graphite (S7087810E)
- KYOCERA Kyocera Black Toner Cartridge, 4,000 Yield (TK-5242K)
- BANKERS BOX R-Kive Storage Box, Lift-off Lid, 10"x12"x15", 20/PK, WE/BE PK (FEL0077101)
- XSTAMPER "Faxed" Ink Stamp, w/Blank Window, 1/2"x1-5/8", Red Ink (XST1350)
- QUALITY PARK No. 10 Business Security Envelopes, 500PK (QUA90019R)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43767)
- QUALITY PARK Envelope, 8-5/8", White, PK250 (24531)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA54395)
- QUALITY PARK Invitation Envelope, Red, Paper, PK25 (QUA11134)
- QUALITY PARK Envelope, Clsp, Hvydty, 9X12 Pk (QUA38490)
- QUALITY PARK Interoffice Envelope, Lt.Brwn, Kraft, PK100 (QUA63564)
- Quality Park Business Envelopes