Shop All Business Envelopes
Quality Park
Catalog Envelope, White, Paper, PK100
Mfr # QUA37613
Zoro # G5626546
product price: $65.89
/pk 100, $0.66/ea
$65.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Opening Side
- Envelope Closure Gummed Flap
- Color White
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA37613
- Zoro # G5626546
- UPC # 085227376138
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #13-1/2 |
Width | 10 in |
Height | 13 in |
Exterior Dimensions | 10 x 13 |
Trade Size | #13 1/2 |
Details
Item | Catalog Envelopes |
Material | Paper |
Opening | Side |
Envelope Closure | Gummed Flap |
Color | White |
Closure | Gummed Flap |
Flap Type | Cheese Blade |
Basis Weight | 28 lb Bond |
Weight | 4.7 lbs |
Seam Type | Center |
Exterior Material(s) | Paper Stock |
Finish | Wove |
Description
Catalog Envelopes, Material Paper, Envelope Closure Gummed Flap, Color White, Envelope Size #13-1/2, Height 13 in, Width 10 in, Opening Side, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T312923-S (312XL) Claria High-Yield Ink, 360 Page-Yield, Cyan/Magenta/Yellow, PK3 (T312923-S)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (100049782)
- CARDINAL Divider, Write&Erase, 8Tb, We 6PK (CRD84271)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 6", White, 25/Bundle (22XL71)
- QUALITY PARK Catalog Envelope, Ntrl, Cameo Buff, PK100 (QUA54416)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA54395)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43117)
- QUALITY PARK Envelope, 8-5/8", White, PK250 (24531)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK500 (QUA40765)
- QUALITY PARK Envelope, Clasp, Hd, 11.5X14.5 Pk (QUA37905)
- TYVEK Tyvek® Expandable Envelopes, 12" x 16" x 4", White, 50/Case (TYE12164WS)
- Quality Park Mail Supplies