Shop All Business Envelopes
Quality Park
Catalog Envelope, Red, Paper, PK10
Mfr # QUA38734
Zoro # G9713207
product price: $12.59
/pk 10, $1.26/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Opening Top
- Envelope Size #90
- Envelope Closure Clasp with Gummed Flap
- Closure Clasp/Gummed Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA38734
- Zoro # G9713207
- UPC # 085227387349
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #90 |
Height | 9 in |
Width | 12 in |
Trade Size | #90 |
Exterior Dimensions | 9 x 12 |
Details
Item | Catalog Envelopes |
Material | Paper |
Opening | Top |
Envelope Closure | Clasp with Gummed Flap |
Color | Red |
Closure | Clasp/Gummed Flap |
Basis Weight | 28 lb Bond |
Exterior Material(s) | Paper Stock |
Weight | 0.335 lbs |
Seam Type | Center |
Flap Type | Square |
Features | 28 lb Bond Weight Paper Stock |
Finish | Wove |
Description
Catalog Envelopes, Material Paper, Envelope Closure Clasp with Gummed Flap, Color Red, Envelope Size #90, Height 9 in, Width 12 in, Opening Top, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Lumber Crayon - Blue, Fade & Weather-Resistant, 12PK (MARKING CRAYONB)
- CRESTLINE PRODUCTS Child's Deluxe Double Easel (17237)
- BAW PLASTICS JOB TICKET HOLDER 6X9 (SEWN HDR 6X9 BLK)
- BOSTITCH Stapler, w/Sharpener, Red (B696R-RED)
- QUALITY PARK Catalog Envelope, Blue, Paper, PK10 (QUA38737)
- QUALITY PARK Business Envelope, White, Paper, PK1000 (QUA90020B)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37775)
- QUALITY PARK Catalog Envelope, Exec Gray, Kraft, PK100 (QUA38590)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37890)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43167)
- UNIVERSAL Catalog Envelope, #10 1/2, Square Flap, Gummed Closure, 9 x 12, Brown Kraft, 100PK (UNV44102)
- Quality Park Business Envelopes