Shop All Business Envelopes
Quality Park
Catalog Envelope, Lt Brown, Kraft, PK250
Mfr # QUA43862
Zoro # G5568543
product price: $157.99
/pk 250, $0.63/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Self Adhesive
- Envelope Size #15
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA43862
- Zoro # G5568543
- UPC # 085227438621
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #15 |
Width | 15 in |
Height | 10 in |
Trade Size | #15 |
Exterior Dimensions | 10 x 15 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | Brown |
Closure | Self-Adhesive |
Basis Weight | 28 lb Bond |
Weight | 14 lbs |
Exterior Material(s) | Kraft Paper Stock |
Flap Type | Cheese Blade |
Seam Type | Center |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Self Adhesive, Color Brown, Envelope Size #15, Height 10 in, Width 15 in, Opening Top, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 16" x 9" x 3", Kraft, 25/Bundle (11R232)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 4", Kraft, 25/Bundle (HD12104)
- AT-A-GLANCE Lined Notes Pages, 6.75 x 3.75, White, 30/Pack (013200)
- PELICAN Replacement Foam Set for 1610 (1611)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA44162)
- QUALITY PARK Interoffice Envelope, Gray, Paper, PK100 (QUA63778)
- QUALITY PARK Products Redi-Strip Security Tinted EnvelopeWhite (QUA44929)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA37868)
- QUALITY PARK Expandable Envelope, White, PK100 (QUAR4630)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA54300)
- ASP Cash Receipt Books - 2 Part, 8 1/2" X 11", 1 Each (8041)
- Quality Park Mail Supplies