Shop All Business Envelopes
Quality Park
Catalog Envelope, Lt Brown, Kraft, PK250
Mfr # QUA41965
Zoro # G5839321
product price: $101.99
/pk 250, $0.41/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Gummed Flap
- Envelope Size #15-1/2
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA41965
- Zoro # G5839321
- UPC # 085227419651
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #15-1/2 |
Width | 15 1/2 in |
Height | 12 in |
Trade Size | #15 1/2 |
Exterior Dimensions | 12 x 15.5 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Gummed Flap |
Color | Brown |
Closure | Gummed Flap |
Basis Weight | 28 lb Bond |
Exterior Material(s) | Kraft Paper Stock |
Weight | 17 lbs |
Flap Type | Square |
Features | 28 lb Bond Weight Kraft Stock |
Seam Type | Center |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Gummed Flap, Color Brown, Envelope Size #15-1/2, Height 12 in, Width 15 1/2 in, Opening Top, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 1-2/5" x 26-1/4 ft., Black/Matte Silver (HGeS9615PK)
- TOSHIBA Toshiba Black Toner Cartridge, 32,000 Yield (TFC50UK)
- BROTHER Label Printer, Overall Length 9-13/64", Material: Plastic (QL-820NWB)
- DATAPRODUCTS Ink Ribbon for SCM H Series, Black (R7320)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43055)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA41460)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37755)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA41467)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA21418)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA11118)
- TYVEK Tyvek® Envelopes, 9" x 12", Yellow, 100/Case (TYC912Y)
- Quality Park Business Envelopes