Shop All Business Envelopes
Quality Park
Catalog Envelope, Lt Brown, Kraft, PK100
Mfr # QUA44762
Zoro # G5786356
product price: $40.45
/pk 100, $0.40/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Size #13-1/2
- Envelope Closure Self Adhesive
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA44762
- Zoro # G5786356
- UPC # 085227447623
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #13-1/2 |
Height | 10 in |
Width | 13 in |
Trade Size | #13 1/2 |
Exterior Dimensions | 10 x 13 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | Brown |
Closure | Self-Adhesive |
Weight | 5.01 lbs |
Flap Type | Cheese Blade |
Exterior Material(s) | Kraft Paper Stock |
Seam Type | Center |
Basis Weight | 28 lb Bond |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Self Adhesive, Color Brown, Envelope Size #13-1/2, Height 10 in, Width 13 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Tru-Ray Construction Paper, 76lb, 9 x 12, Salmon, PK50 (PAC103010)
- MELISSA & DOUG Painted Wood Blocks Set, 100 Pieces (481)
- ZORO SELECT Desk Sign Holder, Slanted, 8.5X11", Clear (69701)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 18", Kraft, 15/Bundle (55VH96)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37890)
- QUALITY PARK Business Envelope, Lt.Brown, Kraft, PK500 (QUA11562)
- QUALITY PARK Invitation Envelope, White, Paper, PK100 (QUA36417)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50560)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA44786)
- QUALITY PARK Envelope, Clsp, Hvydty, 10X13 Pk (QUA38497)
- GLOBAL INDUSTRIAL Packing List Envelopes, 4-1/2L x 5-1/2W, Clear, 1000PK (354710)
- Quality Park Mail Supplies