Shop All Business Envelopes
Quality Park
Catalog Envelope, Lt Brown, Kraft, PK100
Mfr # QUA43768
Zoro # G5557544
product price: $32.99
/pk 100, $0.33/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Gummed Flap
- Envelope Size #97
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA43768
- Zoro # G5557544
- UPC # 085227437686
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #97 |
Width | 13 in |
Height | 10 in |
Exterior Dimensions | 10 x 13 |
Trade Size | #97 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Gummed Flap |
Color | Brown |
Closure | Redi-Tac(TM) |
Basis Weight | 28 lb Bond |
Exterior Material(s) | Kraft Paper Stock |
Flap Type | Cheese Blade |
Seam Type | Center |
Weight | 5.1 lbs |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Gummed Flap, Color Brown, Envelope Size #97, Height 10 in, Width 13 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk100 (6GGL9)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems VFolder37 Flat Storage File Folders Upto 24 x 36 in. (VFolder37)
- ZORO SELECT Tall Corrugated Boxes, 24" x 24" x 48", Kraft, 10/Bundle (11G117)
- C-LINE PRODUCTS C-Line Products Panoramic Fold-Out Poly Sheet Protector, Center Loading, Clear, 11 x 8 1/2, 25/BX (62237)
- QUALITY PARK Interoffice Envelope, Lt.Brwn, Kraft, PK100 (QUA63664)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA37868)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA54301)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA37898)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK500 (QUA40865)
- QUALITY PARK Envelope, Catalog, 9"X12", Brown, PK250 (41420)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43117)
- Quality Park Mail Supplies