Shop All Business Envelopes
Quality Park
Catalog Envelope, Lt Brown, Kraft, PK100
Mfr # QUA43667
Zoro # G5839066
product price: $36.49
/pk 100, $0.36/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Size #12-1/2
- Envelope Closure Self Adhesive
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA43667
- Zoro # G5839066
- UPC # 085227436672
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #12-1/2 |
Height | 9 1/2 in |
Width | 12 1/2 in |
Trade Size | #12 1/2 |
Exterior Dimensions | 9.5 x 12.5 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | Brown |
Closure | Self-Adhesive |
Basis Weight | 28 lb Bond |
Weight | 4.61 lbs |
Flap Type | Cheese Blade |
Seam Type | Center |
Exterior Material(s) | Kraft Paper Stock |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Self Adhesive, Color Brown, Envelope Size #12-1/2, Height 9 1/2 in, Width 12 1/2 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 16" x 16" x 12", Kraft, 10/Bundle (22XM23)
- PARTNERS BRAND Corrugated Boxes, 25 1/8" x 8 3/8" x 17 1/2", Kraft, 15/Bundle (25817)
- GBC Laminating Film, NAP I, 25 In x 500 ft, PK2 (3748201EZ)
- MALIN CO Baling Wire, 0.0348Dia, 1548ft (10-0348-005S)
- QUALITY PARK Shipping Envelope, Paper, PK100 (QUAS3625)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA44182)
- QUALITY PARK Catalog Envelope, White, Paper, PK250 (QUA41688)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43617)
- QUALITY PARK Envelope, Clsp, Hvydty, 10X13 Pk (QUA38497)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA44786)
- QUALITY PARK Products Redi-Strip Security Tinted EnvelopeWhite (QUA44926)
- Quality Park Business Envelopes