Shop All Business Envelopes
Quality Park
Catalog Envelope, Lt Brown, Kraft, PK100
Mfr # QUA43097
Zoro # G5813954
product price: $30.65
/pk 100, $0.31/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Size #97
- Envelope Closure Clasp with Gummed Flap
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quality Park
- MFR # QUA43097
- Zoro # G5813954
- UPC # 085227430977
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #97 |
Height | 10 in |
Width | 13 in |
Trade Size | #97 |
Exterior Dimensions | 10 x 13 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Clasp with Gummed Flap |
Color | Brown |
Closure | Clasp/Gummed Flap |
Finish | Embossed Vertical Ridge |
Seam Type | Center |
Flap Type | Square |
Basis Weight | 28 lb Bond |
Weight | 4.92 lbs |
Exterior Material(s) | Kraft Paper Stock |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #97, Height 10 in, Width 13 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 16" x 16" x 8", Kraft, 15/Bundle (22XM25)
- SHARPE MANUFACTURING Canister Permanent Markers, Black, 36PK (652-35010)
- SURFACE SHIELDS Surface Shields Inc. 24in. X 50 Clear Carpet Shield CS2450W (CS2450W)
- ZORO SELECT 12" x 4" Open Poly Bags, 0.75 mil, Clear (5DRV9)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43517)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA54301)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA11112)
- QUALITY PARK Photo/Doc Envelope, Wht, Fiberboard, PK25 (QUA64016)
- QUALITY PARK Envelope, Catalog, 9"X12", Brown, PK250 (41420)
- QUALITY PARK Business Envelope, White, Paper, PK30 (QUA69112)
- QUALITY PARK QualityPrk, FILING ENVELOPES, LEGAL SIZE, CAMEO BUFF, 100PK (89606)
- Quality Park Business Envelopes